Shop All Carbon Steel Balls
Zoro Select
Carbon Steel Ball, 5.6699 g, 7/16 in, PK100
Mfr # 20429
Zoro # G606625840
product price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Ball Weight 5.67 g
- Ball Bearing Grade 1,000
- Machinability 78 %
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20429
- Zoro # G606625840
- Country of Origin United States
- Category Carbon Steel Balls
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 7/16 in |
Details
Item | 1018 Carbon Steel Ball |
Material | Carbon Steel |
Ball Weight | 5.67 g |
Ball Bearing Grade | 1,000 |
Machinability | 78 % |
Appearance | Metallic |
System of Measurement | Inch |
Fabrication | Cold Finished |
Mechanical Finish | Polished |
Includes Material Certificate | No |
Brinell Hardness | 126 |
Material Grade | 1018 |
Shape | Ball |
Description
1018 Carbon Steel Ball, Material Carbon Steel, Material Grade 1018, Ball Bearing Grade 1,000, Ball Weight 5.67 g, Outside Diameter 7/16 in, Rockwell Hardness B71, Mechanical Finish Polished, Machinability 78 Percent, Standards ASTM A108, Outside Diameter Tolerance +/-0.005 in, Brinell Hardness 126, Appearance Metallic, Application Bearings, Fabrication Cold Finished, Includes Material Certificate No, Shape Ball, System of Measurement Inch, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-33)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.188" Thick (BULK-PS-UHMW-902)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZBB2)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18009_12_0)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- ZORO SELECT Carbon Steel Ball, 28.3948 g, 3/4 in, PK50 (20433)
- ZORO SELECT Carbon Steel Ball, 67.3128 g, 1 in, PK25 (20435)
- Zoro Select Carbon Steel Balls