Shop All Carbon Steel Balls
Zoro Select
Carbon Steel Ball, 28.3948 g, 3/4 in, PK50
Mfr # 20433
Zoro # G106625838
product price: $20.79
/pk 50, $0.42/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Material Certificate No
- Material Grade 1018
- Outside Diameter 3/4 in
- Machinability 78 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20433
- Zoro # G106625838
- Country of Origin United States
- Category Carbon Steel Balls
Dimensions
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Item | 1018 Carbon Steel Ball |
Material | Carbon Steel |
Includes Material Certificate | No |
Material Grade | 1018 |
Machinability | 78 % |
Shape | Ball |
Ball Weight | 28.395 g |
Appearance | Metallic |
System of Measurement | Inch |
Fabrication | Cold Finished |
Brinell Hardness | 126 |
Mechanical Finish | Polished |
Ball Bearing Grade | 1,000 |
Description
1018 Carbon Steel Ball, Material Carbon Steel, Material Grade 1018, Ball Bearing Grade 1,000, Ball Weight 28.395 g, Outside Diameter 3/4 in, Rockwell Hardness B71, Mechanical Finish Polished, Machinability 78 Percent, Standards ASTM A108, Outside Diameter Tolerance +/-0.005 in, Brinell Hardness 126, Appearance Metallic, Application Bearings, Fabrication Cold Finished, Includes Material Certificate No, Shape Ball, System of Measurement Inch, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x0.5mm, Red (BULK-RS-S50FDA-419)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Carbon Steel Ball, 67.3128 g, 1 in, PK25 (20435)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- ZORO SELECT Precision Steel Ball, 3/16", 250PK (CA0187502C)
- ZORO SELECT Carbon Steel Ball, 5.6699 g, 7/16 in, PK100 (20429)
- Zoro Select Carbon Steel Balls