Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 6 ft L, 2 1/2 in W
Mfr # ha.5x2.5-72
Zoro # G006903937
original price:
$141.94
11% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Leg Thickness 1/2 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ha.5x2.5-72
- Zoro # G006903937
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 6 ft |
Inside Height | 2 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Leg Thickness | 1/2 in |
System of Measurement | Inch |
Mechanical Finish | Mill |
Machinability | 72 % |
Yield Strength | 36,000 psi |
Leg Inside Corner Shape | Round |
Standards | ASTM A36 |
Fabrication | Hot Rolled |
Material Grade | A36 |
Shape | Angle |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 2 in, Leg Thickness 1/2 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 2 In x 3 Ft (SB-3003-0125-02-36)
- ZORO SELECT Rubber Roll, Gum, 1/4 in. Thick, 5 ft., 40A (BULK-RS-NAT40-283)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A (BULK-RS-H60-862)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 in W (ha.188x3-36)
- ZORO SELECT Carbon Steel Angle, 36 in L, 4 in W (ha.25x4-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 1/2 in W (ha.188x2.5-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- Zoro Select Carbon Steel Angles