Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 6 ft L, 1.5 in W
Mfr # ha.188x1.5-72
Zoro # G106903882
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Mechanical Finish Mill
- Leg Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.188x1.5-72
- Zoro # G106903882
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Inside Height | 1.31 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 6 ft |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Mechanical Finish | Mill |
Leg Thickness | 3/16 in |
Machinability | 72 % |
Leg Inside Corner Shape | Round |
Standards | ASTM A36 |
Shape | Angle |
Material Grade | A36 |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Yield Strength | 36,000 psi |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 1.31 in, Leg Thickness 3/16 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 48" Width x 24" Length - Black (21-100)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length - Black (20-109)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.25x1-12)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 3/4 in W (ha.125x1.75-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 5 in W (ha.5x5-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 in W (ha.125x1-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.125x1.5-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.125x1.25-36)
- Zoro Select Carbon Steel Angles