Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 36 in L, 4 in W
Mfr # ha.25x4-36
Zoro # G906903938
original price:
$58.55
12% off
new price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Fabrication Hot Rolled
- Shape Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.25x4-36
- Zoro # G906903938
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Inside Height | 3.75 in |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 36 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Fabrication | Hot Rolled |
Shape | Angle |
Machinability | 72 % |
Leg Thickness | 1/4 in |
Leg Inside Corner Shape | Round |
Standards | ASTM A36 |
Material Grade | A36 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 36 in, Inside Height 3.75 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 4 in, Overall Width 4 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/4 in Dia. (DCFD2R1.25-72)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 6 in W (ha.312x6-12)
- ZORO SELECT Carbon Steel Angle, 24 in L, 5 in W (ha.5x5-24)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1/2 in W (ha.125x.5-36)
- ZORO SELECT Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft (HA.25X2.5-72)
- STEELWORKS SteelWorks 1-1/4 in. W X 48 in. L Zinc Plated Steel L-Angle (11128)
- Zoro Select Carbon Steel Angles