Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 36 in L, 3 in W
Mfr # ha.5x3-36
Zoro # G606903986
original price:
$90.97
12% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- System of Measurement Inch
- Yield Strength 36,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.5x3-36
- Zoro # G606903986
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Length | 36 in |
Overall Height | 3 in |
Overall Width | 3 in |
Inside Height | 2.5 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
System of Measurement | Inch |
Yield Strength | 36,000 psi |
Leg Thickness | 1/2 in |
Machinability | 72 % |
Fabrication | Hot Rolled |
Material Grade | A36 |
Standards | ASTM A36 |
Shape | Angle |
Leg Inside Corner Shape | Round |
Mechanical Finish | Mill |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 36 in, Inside Height 2.5 in, Leg Thickness 1/2 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 3 in, Overall Width 3 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_24_0)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 1.000" Thick (BULK-PS-UHMW-8)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Carbon Steel U-Channel, 4' L, 0.628" Leg (23400_48_0)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3/4 in W (ha.125x.75-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.312x4-72)
- ZORO SELECT 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400_24_0)
- ZORO SELECT Carbon Steel Angle, 12 in L, 4 in W (ha.312x4-12)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/4 in W (ha.125x1.25-12)
- Zoro Select Carbon Steel Angles