Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 36 in L, 3 in W
Mfr # ha.188x3-36
Zoro # G606903832
original price:
$40.23
13% off
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Standards ASTM A36
- Fabrication Hot Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ha.188x3-36
- Zoro # G606903832
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 3 in |
Overall Height | 3 in |
Overall Length | 36 in |
Inside Height | 2.81 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Standards | ASTM A36 |
Fabrication | Hot Rolled |
Shape | Angle |
Mechanical Finish | Mill |
Leg Inside Corner Shape | Round |
Material Grade | A36 |
Leg Thickness | 3/16 in |
Yield Strength | 36,000 psi |
System of Measurement | Inch |
Machinability | 72 % |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 36 in, Inside Height 2.81 in, Leg Thickness 3/16 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 3 in, Overall Width 3 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B2)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.188x1.5-12)
- ZORO SELECT Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft (HA.188X1.5-72)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft (HA.25X4-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 5 in W (ha.375x5x5-12)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.25x1-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 1/2 in W (ha.5x2.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1/2 in W (ha.125x.5-72)
- Zoro Select Carbon Steel Angles