Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 36 in L, 1 1/4 in W
Mfr # ha.125x1.25-36
Zoro # G606904013
original price:
$9.56
11% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Material Grade A36
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ha.125x1.25-36
- Zoro # G606904013
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Length | 36 in |
Inside Height | 1.13 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Material Grade | A36 |
Machinability | 72 % |
Mechanical Finish | Mill |
Shape | Angle |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Standards | ASTM A36 |
Leg Thickness | 1/8 in |
Yield Strength | 36,000 psi |
Leg Inside Corner Shape | Round |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 36 in, Inside Height 1.13 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-E60-98)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 40A (BULK-RS-S40-819)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 in W (ha.125x1-24)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1/2 in W (ha.125x.5-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.25x1-72)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 1/4 in W (ha.188x1.25-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 4 in W (ha.25x4-36)
- Zoro Select Carbon Steel Angles