Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 24 in L, 6 in W
Mfr # ha.75x6-24
Zoro # G106903844
original price:
$164.79
12% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Material Grade A36
- Inside Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.75x6-24
- Zoro # G106903844
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Inside Height | 5.25 in |
Overall Length | 24 in |
Overall Height | 6 in |
Overall Width | 6 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Material Grade | A36 |
Leg Thickness | 3/4 in |
Yield Strength | 36,000 psi |
Standards | ASTM A36 |
Leg Inside Corner Shape | Round |
Machinability | 72 % |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Shape | Angle |
Mechanical Finish | Mill |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 24 in, Inside Height 5.25 in, Leg Thickness 3/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 6 in, Overall Width 6 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.312x4-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 5 in W (ha.375x5x5-12)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 3 in W (ha.188x3-24)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 1/2 in W (ha.312x3.5-36)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft (HA.25X2-72)
- ONLINEMETALS 7" Stainless Round Bar 316/316L-Annealed Hot Rolled Rough Turned (7689)
- Zoro Select Carbon Steel Angles