Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 24 in L, 2 in W
Mfr # ha.125x2-24
Zoro # G006903845
original price:
$12.44
11% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Leg Thickness 1/8 in
- Shape Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.125x2-24
- Zoro # G006903845
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 2 in |
Overall Length | 24 in |
Inside Height | 1.88 in |
Overall Height | 2 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Leg Thickness | 1/8 in |
Shape | Angle |
Standards | ASTM A36 |
Fabrication | Hot Rolled |
Machinability | 72 % |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | A36 |
Leg Inside Corner Shape | Round |
Yield Strength | 36,000 psi |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 24 in, Inside Height 1.88 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 in, Overall Width 2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2 x 0625 x 025 Carbon Steel Channel A36 Hot Rolled, 24 Length (23400)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/8" Dia. (2XPA1)
- BERRY PLASTICS 626159 4 mil 4 x 50 ft. Film Polyethylene Sheeting - Clear (50652)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3 in W (ha.25x3-36)
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 1/2 in W (ha.375x2.5-12)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.188x1.25-36)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.312x3-72)
- Zoro Select Carbon Steel Angles