Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 12 in L, 2 in W
Mfr # ha.25x2-12
Zoro # G806903991
original price:
$10.85
11% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- System of Measurement Inch
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.25x2-12
- Zoro # G806903991
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Inside Height | 1.75 in |
Overall Length | 12 in |
Overall Width | 2 in |
Overall Height | 2 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
System of Measurement | Inch |
Standards | ASTM A36 |
Machinability | 72 % |
Material Grade | A36 |
Leg Thickness | 1/4 in |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Shape | Angle |
Yield Strength | 36,000 psi |
Leg Inside Corner Shape | Round |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Inside Height 1.75 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 in, Overall Width 2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 625918 4 mil 10 x 100 ft. Film Polyethylene Sheeting - Black (51982)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 2x 4Ft (03P.125X24-48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-100)
- ZORO SELECT Steel Angle, 1/4" T, 1-1/2"Leg, 6 Ft. L (HA.25X1.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 1/2 in W (ha.5x2.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 0.75 in W (ha.125x.75-72)
- ZORO SELECT Carbon Steel Angle, 36 in L, 3/4 in W (ha.125x.75-36)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.25x1.5-12)
- ZORO SELECT Angle, Steel, 1/8 In T, 3/4 In Leg, 6 Ft (HA.125X.75-72)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- Zoro Select Carbon Steel Angles