Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 12 in L, 2 1/2 in W
Mfr # ha.375x2.5-12
Zoro # G406903957
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Material Grade A36
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.375x2.5-12
- Zoro # G406903957
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Width | 2 1/2 in |
Overall Length | 12 in |
Inside Height | 2.13 in |
Overall Height | 2 1/2 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Material Grade | A36 |
Mechanical Finish | Mill |
Standards | ASTM A36 |
Machinability | 72 % |
System of Measurement | Inch |
Shape | Angle |
Leg Inside Corner Shape | Round |
Leg Thickness | 3/8 in |
Fabrication | Hot Rolled |
Yield Strength | 36,000 psi |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Inside Height 2.13 in, Leg Thickness 3/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.188" Thick (BULK-PS-UHMW-902)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-BHS60-225)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.125x1-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 5 in W (ha.5x5-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 2 in W (ha.125x2-24)
- ZORO SELECT 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400_24_0)
- ZORO SELECT Carbon Steel Angle, 12 in L, 6 in W (ha.312x6-12)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.188x1.25-36)
- Zoro Select Carbon Steel Angles