Shop All Carbon Steel Angles
Zoro Select
Carbon Steel Angle, 12 in L, 1 in W
Mfr # ha.125x1-12
Zoro # G706903954
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Length Tolerance +/-0.125 in
- Overall Length 12 in
- Machinability 72 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ha.125x1-12
- Zoro # G706903954
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Length Tolerance | +/-0.125 in |
Overall Length | 12 in |
Overall Height | 1 in |
Inside Height | 0.88 in |
Overall Width | 1 in |
Details
Item | A36 Carbon Steel Angle |
Angle | 90 Degrees |
Material | Carbon Steel |
Machinability | 72 % |
Leg Thickness | 1/8 in |
System of Measurement | Inch |
Leg Inside Corner Shape | Round |
Shape | Angle |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Standards | ASTM A36 |
Yield Strength | 36,000 psi |
Material Grade | A36 |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Inside Height 0.88 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 in, Overall Width 1 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Fabrication Hot Rolled, Shape Angle, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAH1)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11416)
- ZORO SELECT Oil Hard Drill Rod, O1, #1, 0.227 In (O1D#16)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 1/4 in W (ha.188x1.25-72)
- ZORO SELECT Carbon Steel Angle, 12 in L, 2 in W (ha.125x2-12)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1/2 in W (ha.125x.5-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.188x1.5-72)
- ZORO SELECT Carbon Steel U-Channel, 36" L, 0.627" Leg (23400_36_0)
- ZORO SELECT Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft (HA.25X2.5-72)
- Zoro Select Carbon Steel Angles