Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size
Mfr # BULK-PF-166
Zoro # G4441064
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-166
- Zoro # G4441064
- UPC # 193005316846
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Carbon Steel 150 Slip-On Pipe Flange - 4 |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Slip On Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Slip-On Pipe Flange-4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- SPORLAN CONTROLS E14S250-Hp 5/8"Sw R410A SolValve (4100-00)
- KOHLER Parallel Robe Hook (23529-BN)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-080-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (010-002-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-040-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-032-000)
- Zoro Select Fittings