Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size
Mfr # BULK-PF-164
Zoro # G4440854
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-164
- Zoro # G4440854
- UPC # 193005316822
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Carbon Steel 150 Slip-On Pipe Flange - 2 |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Slip On Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Slip-On Pipe Flange-2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. (330)
- MOEN Sage Single Robe Hook Brushed Nickel (DN6803BN)
- DELTA Delta, 1-1/4"x6 ft., Metal Shower Rod (42205)
- PARKER 1/4" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-4-4)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ZORO SELECT Reducing Tee, Carbon Steel, 3422 psi (053-020-012)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 1-1/2in. (3001300171)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1659 psi (090-050-040)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- Zoro Select Carbon Steel Pipe Fittings