Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size
Mfr # BULK-PF-161
Zoro # G4440897
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-161
- Zoro # G4440897
- UPC # 193005316808
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Carbon Steel 150 Slip-On Pipe Flange - 1 |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Slip On Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Slip-On Pipe Flange-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Freestanding Bath Faucet Trim Polished Chrome (T27408-4-CP)
- NIBCO PRESS SYSTEM Deburring Tool, 1/2"- 2", CTS (R00410PC)
- L.H. DOTTIE L.H. Dottie 4'' x 100' Pipe Wrap (10 Mil), 12PK (410)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-040-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- Zoro Select Fittings