Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size
Mfr # BULK-PF-163
Zoro # G4440924
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-163
- Zoro # G4440924
- UPC # 193005316815
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Carbon Steel 150 Slip-On Pipe Flange - 1 |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Slip On Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Slip-On Pipe Flange-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Sink Strainer Tapped For 3" Npt (9146-CP)
- NIBCO 1-1/4" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/4)
- ZORO SELECT Hex Nipple, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (NIP200-SH)
- SANIFLO Saniplus Macerating Pump, 1/2hp 120V (002)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-030-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-060-000)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- Zoro Select Fittings