Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Butt Weld Pipe Flange, 1-1/2" Pipe Size
Mfr # BULK-PF-179
Zoro # G4441107
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Butt Weld Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-179
- Zoro # G4441107
- UPC # 193005316877
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Carbon Steel 150 Butt Weld Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Butt Weld Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Butt Weld Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1-3/8 Phenolic Handle (102-MFC-HL4)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- KOHLER Mastershower 60" Metal Shower Hose (9514-TT)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-080-000)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Union, 1 in., NPT, Class 3000 (2000301771)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- Zoro Select Carbon Steel Pipe Fittings