Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size
Mfr # BULK-PF-214
Zoro # G4441028
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-214
- Zoro # G4441028
- UPC # 193005317027
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Carbon Steel 150 Blind Cap Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Blind Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Blind Cap Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Replacement Battery, For 2XU46 & 2NYD3 (EAF-1003)
- INTERSTATE PNEUMATICS Brass 6 PK (FB402-D6)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10301A)
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-020)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- Zoro Select Carbon Steel Pipe Fittings