Shop All Carbon Steel Pipe Fittings
Zoro Select
Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size
Mfr # BULK-PF-212
Zoro # G4440976
original price:
$26.42
8% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Blind Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-212
- Zoro # G4440976
- UPC # 193005317003
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Carbon Steel 150 Blind Cap Pipe Flange - |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Blind Flange |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Description
Carbon Steel 150 Blind Cap Pipe Flange -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- RHEEM Gen V Proterra Hybrid 50 gallon 15 Amp Electric Water Heater (PROPH50 T2 RH375-15)
- ZORO SELECT 2-1/2" x 2" FNPT 316 SS Reducing Coupling (60RC111N212020)
- MERIT BRASS 1 In. X 3/4 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1612)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-030-000)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-020)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-080-000)
- PARKER 90 Street Elbow, Steel, 1/4 in, NPTF x NPT (1/4 CD-S)
- Zoro Select Fittings