Shop All Ball End Mills
Zoro Select
Carbide End Mill, CEM132B4TIALN
Mfr # CEM132B4TIALN
Zoro # G9424642
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM132B4TIALN
- Zoro # G9424642
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | Micro Grain |
Helix Angle | Variable |
Cutting Direction | Right Hand |
List Number | CEM132B4TIALN |
End Mill Style | Ball Nose |
Finish | TiAlN |
Shank Type | Straight |
Item | Ball End Mill |
Material Grade - Machining | Micrograin |
Finish - Machining | TiAlN |
Description
Ball End Mill, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 90 Degree Mini Pick (LI31770)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- OSG 13/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4062)
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- Zoro Select End Mills