Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/64In, 4FL, Single, 2In
Mfr # 223-001025
Zoro # G8270857
product price: $13.13
/ea
$13.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 223-001025
- Zoro # G8270857
- UPC # 888226032889
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 9/64 in |
Overall Length | 2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide (80462)
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- SIMONDS Extra Narrow Pillar File, (84260500)
- MORSE 3-7/8" Carbide Grit Hole Saw (MHSG62)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 6In (229-001047)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Alu-Power (37593)
- Zoro Select Ball End Mills