Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/64In, 4FL, Single, 2In
Mfr # 220-001045
Zoro # G7942103
product price: $13.13
/ea
$13.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220-001045
- Zoro # G7942103
- UPC # 888226028370
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Milling Dia. | 9/64 in |
Overall Length | 1.5 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- HOUGEN Pilot for RotaLoc Cutters (17100)
- CAPRI TOOLS WaveDrive Pro 5/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S516XT)
- MILWAUKEE TOOL 5/8 in. SAE Flex Head Combination Wrench (45-96-9816)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT End Mill, 19/64 in.4 Flutes, TiCN (223-021071)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- Zoro Select End Mills