Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/64In, 4FL, Double
Mfr # 242-031044
Zoro # G8335871
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 242-031044
- Zoro # G8335871
- UPC # 888226042345
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 9/64 in |
Overall Length | 2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 3/4 In (DSB1009)
- HYDE Knife Putty Pro Flexible 3/4In (02005)
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (229-001014)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- Zoro Select End Mills