Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/64In, 2FL, Single, 2In
Mfr # 221-001027
Zoro # G7911154
product price: $15.58
/ea
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221-001027
- Zoro # G7911154
- UPC # 888226029599
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 9/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Knife Drywall 6 In Hd Plastic (40-00006)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- CAPRI TOOLS 3/8 in Drive 8 mm 6-Point Metric Shallow Socket (1-2332)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (229-001014)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 5/8x5/8x1-1/8x5 (C39154)
- Zoro Select Ball End Mills