Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/64In, 2FL, Single, 2In
Mfr # 219-031045
Zoro # G8169007
product price: $15.58
/ea
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 219-031045
- Zoro # G8169007
- UPC # 888226028127
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Milling Dia. | 9/64 in |
Overall Length | 2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets (DRL91)
- NANUK CASES Padded Divider for 923 Case (923-DIVI)
- MORTON Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw (HKS-5017A)
- KNIPEX Snap Ring Pliers, External, 12 1/2 (46 11 A4)
- ZORO SELECT End Mill, 19/64 in.4 Flutes, TiCN (223-021071)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiN (221-001115)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-409X)
- Zoro Select Ball End Mills