Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/32In, 4FL, Single, 2In
Mfr # 220-001085
Zoro # G8048083
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220-001085
- Zoro # G8048083
- UPC # 888226098946
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/32" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Milling Dia. | 9/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792887)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- MILWAUKEE TOOL Flexible Metal Leader for Metal Fish Tapes (48-22-4179)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- ZORO SELECT End Mill, 19/64 in.4 Flutes, TiCN (223-021071)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415X)
- Zoro Select End Mills