Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/32In, 2FL, Double
Mfr # 240-001085
Zoro # G8453742
$36.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 240-001085
- Zoro # G8453742
- UPC # 888226040884
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/32" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2.5 in |
Milling Dia. | 9/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Socket Set (645008)
- TRUPER DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (TR575152)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel (MDA-12)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001110)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Shank Dia.: 1/8" (BEF-090-400-3K)
- Zoro Select End Mills