Shop All Ball End Mills
Zoro Select
Carbide End Mill, 9/16In, 4FL, Single, 3-1/2
Mfr # 223-001127
Zoro # G8387583
Free Shipping & Returns
$84.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 223-001127
- Zoro # G8387583
- UPC # 888226033725
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/16" |
Length of Cut | 1 1/4 in |
Shank Dia. | 9/16 in |
Milling Dia. | 9/16 in |
Overall Length | 3.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 9/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in, 1/2 in Drive, Crowfoot Wrench Polished (J49002KV)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- DUSTLESS TECHNOLOGIES SawBuddie for Recip Saws (D2415)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT End Mill, 19/64 in.4 Flutes, TiCN (223-021071)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/2x1/2x3x6 (C80959)
- Zoro Select Ball End Mills