Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 9.0mm, 4FL, Single, 63.0mm
Mfr # 206-001390
Zoro # G7972991
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 9.00mm
- Overall Length 63.00 mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001390
- Zoro # G7972991
- UPC # 888226020909
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 9.00mm |
Overall Length | 63.00 mm |
Length of Cut | 22.00 mm |
Milling Dia. | 9.00 mm |
Dimension Type | Metric |
Shank Dia. | 10.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 9.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 22.00 mm, Overall Length 63.00 mm, Shank Dia. 10.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Universal Razor Edged Scraper Set (43090)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (19064F)
- KO-KEN Bit Socket TORX T8 38mm 3/8 Sq. Drive (3025.38-T8)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602560)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001100)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End (5446144)
- Zoro Select End Mills