Shop All Square End Mills
Zoro Select
Carbide End Mill, 8.0mm, 2FL, Single, 63.0mm
Mfr # 204-001381
Zoro # G8136904
product price: $21.13
/ea
$21.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001381
- Zoro # G8136904
- UPC # 888226012744
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 20.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 63.00 mm |
Neck Dia. | 0 in |
Milling Dia. | 8.00 mm |
Neck Length | 0 in |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 20.00 mm, Overall Length 63.00 mm, Shank Dia. 8.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In, Wood (33 12)
- EXCEL BLADES Single Edge Razor Blades, .009" Straight Scraper Blades, 10pcs., 12pk. (20009)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001156)
- ZORO SELECT Sq. End Mill, Double End, Carb, 3/8 (236-001101)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, Bright (284-000120)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- Zoro Select Square End Mills