Shop All Ball End Mills
Zoro Select
Carbide End Mill, 7/64In, 4FL, Single, 1-1/2
Mfr # 220-001035
Zoro # G3026926
original price:
$11.78
18% off
new price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220-001035
- Zoro # G3026926
- UPC # 888226028325
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 7/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 7/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 3" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4996CF)
- MILWAUKEE TOOL Dead Blow Hammer 28oz (48-22-9150)
- ALLWAY 5 in. Snap-Off Utility Knife Assorted 50 pk (K13-50)
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4X)
- Zoro Select End Mills