Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 7/64In, 4FL, Single, 1-1/2
Mfr # 206-001050
Zoro # G2006116
product price: $7.57
/ea
$7.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/64"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001050
- Zoro # G2006116
- UPC # 888226018913
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/64" |
Overall Length | 1 1/2 in |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Center Gage, 60 Deg, American Unified (C391)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (170-10)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiN (206-001101)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001402)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- YG-1 TOOL CO HSS End Mill, Single, 3/16x3/8x1/2x2-3/8in (04043)
- Zoro Select Carbide End Mills