Shop All Ball End Mills
Zoro Select
Carbide End Mill, 7/64In, 4FL, Double
Mfr # 242-001035
Zoro # G7951221
product price: $16.23
/ea
$16.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 242-001035
- Zoro # G7951221
- UPC # 888226041676
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 7/64 in |
Overall Length | 1.5 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- KO-KEN Socket 10mm 6 Point 50mm Slide Magnet 3/8 Sq. Drive (13300XG-10)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001090)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (223-001010)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- Zoro Select End Mills