Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 7/64In, 4FL, Double, 1-1/2
Mfr # 236-031035
Zoro # G8151297
product price: $15.74
/ea
$15.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 236-031035
- Zoro # G8151297
- UPC # 888226040099
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 7/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 7/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Bottom Spiral Flute (008250AS)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #24 (C97378)
- WILTON C-Clamp, 1" Max. Cap., Light Duty (51)
- WESTWARD Comb. Wrench, 24mm, Metric, Full Polish (54RY69)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- Zoro Select End Mills