Shop All Square End Mills
Zoro Select
Carbide End Mill, 7/32In, 4FL, Single, 2-1/2
Mfr # 206-001120
Zoro # G8205592
product price: $15.64
/ea
$15.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001120
- Zoro # G8205592
- UPC # 888226019217
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/32" |
Length of Cut | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 7/32 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 7/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Replacement Blade for 1-5/8 in Ratcheting Pipe Cutter (CP11290-BD)
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 (GP6C---R--V--21)
- KO-KEN T Handle TORX T27 250 x 180mm (157T-T27)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Hand Tap Set (T/AS8X1.25)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (205-888882)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000060)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiCN (204-001202)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13/16" x 1-7/8, Number of Flutes: 4 (CC-2426)
- Zoro Select End Mills