Shop All Ball End Mills
Zoro Select
Carbide End Mill, 7/32In, 4FL, Double
Mfr # 242-031070
Zoro # G8218804
original price:
$51.29
37% off
new price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 242-031070
- Zoro # G8218804
- UPC # 888226042376
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/32" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Milling Dia. | 7/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 7/32 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/32 in. RotaCut Hole Cutter (11114)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- CLEVELAND Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04555)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (229-001024)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001090)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- Zoro Select Ball End Mills