Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 7/16In, 4FL, Single, 4In
Mfr # 215-001053
Zoro # G8008077
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/16"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001053
- Zoro # G8008077
- UPC # 888226025096
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/16" |
Overall Length | 4 in |
Length of Cut | 2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Shank Dia. | 7/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Square Ratcheting, SAE (QYD16A)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/4" (48-20-5015)
- CROWN TOOLS 3/16 Inch Diamond Parting Tool (24050)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279562)
- Zoro Select End Mills