Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 7/16In, 4FL, Single, 2-3/4
Mfr # 206-001193
Zoro # G8278663
product price: $41.57
/ea
$41.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/16"
- Overall Length 2 3/4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001193
- Zoro # G8278663
- UPC # 888226020060
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/16" |
Overall Length | 2 3/4 in |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STANLEY 25FT CONTROL LOCK TAPE (STHT37244)
- DIABLO 2" #2 Square Drive Bits (15-Pack) (DSQ22P15)
- DRILL AMERICA m13x1.5 HSS Metric Hand Tap (DWTSMT13X1.5)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiN (206-001101)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L (404-2756)
- Zoro Select Carbide End Mills