Shop All Square End Mills
Zoro Select
Carbide End Mill, 7/16In, 4FL, Single, 2-3/4
Mfr # 206-001190
Zoro # G8230591
product price: $33.02
/ea
$33.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001190
- Zoro # G8230591
- UPC # 888226020039
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Overall Length | 2 3/4 in |
Milling Dia. | 7/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING TORX SOCKET SET 15 PC EP (CTA5420)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 13mm (KTI-45513)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6397)
- STEINEL AMERICA. Steinel 3/8in 9mm Reduction Nozzle (110050176)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, Bright (284-000180)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiN (206-001221)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- Zoro Select Square End Mills