Shop All Ball End Mills
Zoro Select
Carbide End Mill, 7/16In, 2FL, Single, 6In
Mfr # 227-001050
Zoro # G8157886
product price: $84.07
/ea
Free Shipping & Returns
$84.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 227-001050
- Zoro # G8157886
- UPC # 888226036405
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 3 in |
Shank Dia. | 7/16 in |
Overall Length | 6 in |
Milling Dia. | 7/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KO-KEN 3/8 in Square Drive Quick Spinner, 25mm, Z-series (3756ZS)
- CRESCENT LUFKIN 1/2" x 3m/10' Mezurall® Chrome Case SAE/Metric Yellow Clad Power Return Tape Measure (W9210ME)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT End Mill, 19/64 in.4 Flutes, TiCN (223-021071)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- Zoro Select Ball End Mills