Shop All Ball End Mills
Zoro Select
Carbide End Mill, 7/16In, 2FL, Double
Mfr # 240-001110
Zoro # G8400515
$47.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 240-001110
- Zoro # G8400515
- UPC # 888226040969
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 9/16 in |
Shank Dia. | 7/16 in |
Milling Dia. | 7/16 in |
Overall Length | 2.7 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Torx 2 Power Bit T15, (48-32-4483)
- JONARD TOOLS 4-1/2" Cable Stripper, 5/16" Cap (CSR-1575)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- ZORO SELECT 3/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101875B)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (223-001010)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- Zoro Select End Mills