Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 6in, GM14FSL5
Mfr # GM14FSL5
Zoro # G9439297
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish GMX-35
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM14FSL5
- Zoro # G9439297
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 6 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, GMX-35, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive, Impact Rated 12 Points (66031)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- BON TOOL Blue Steel Finishing Trowel - Round End - 16" x 3" with Comfort Wave Handle (67-157)
- MILWAUKEE TOOL 3 in. Impact Magnetic Bit Holder (ML48-32-4503)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 6in, GM14FSL4 (GM14FSL4)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330B)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- Zoro Select High Performance Carbide End Mills