Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 6in, GM14FSL4
Mfr # GM14FSL4
Zoro # G9439281
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish GMX-35
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM14FSL4
- Zoro # G9439281
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 6 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, GMX-35, Weldon Flat, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Contractor Tool Bag, 20 in (CTB2010)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- LEARNING ADVANTAGE Tape Measures, 10 Per Pack, PK3 (7614)
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- ZORO SELECT Carbide End Mill, 6in, CEM34FXXL4TIALN (CEM34FXXL4TIALN)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4F, Single, 1-1/2 (208-400125)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330B)
- ZORO SELECT Carbide End Mill, 4in, GM516RXL4 (GM516RXL4015)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- Zoro Select End Mills