Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 6in, GM10FXL5
Mfr # GM10FXL5
Zoro # G9438152
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish GMX-35
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM10FXL5
- Zoro # G9438152
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Overall Length | 6 in |
Shank Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, GMX-35, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Insert, GDM 3020N020GM PR1535 Grade PVD Carbide (GDM3020N020GMPR1535)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- ZORO SELECT Carbide Drill Mill, 3/32, 4FL, Single, 1-1/2 (208-400093)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GMHT14R5 (GMHT14R5015)
- ZORO SELECT Carbide End Mill, 6in, GM14FSL4 (GM14FSL4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- Zoro Select High Performance Carbide End Mills