Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 6in, CEM58FXXL4
Mfr # CEM58FXXL4
Zoro # G9433907
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CEM58FXXL4
- Zoro # G9433907
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Overall Length | 6 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Grade | C2 Micro Grain |
Item | Square End Mill |
List Number | CEM58FXXL4 |
Helix Angle | Variable |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
Measurement System | Fractional Inch |
Material Grade - Machining | C2 Micrograin |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Length of Cut 3 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 6 In Dia. Drywall Texture Single Brush, 2 1/2 in L (DW116)
- HUSKY Pouch, 13-Pocket Large Black Utility Tool Pouch, Black (HD00142)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- TOOLPRO 316 in Piloted Down Spiral Cutout Bits 2Pack, 2PK (TP43218)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 4in, GM34FS4 (GM34FS4)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32 (17728100A)
- Zoro Select End Mills