Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 6in, CEM58FXL4
Mfr # CEM58FXL4
Zoro # G9433821
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM58FXL4
- Zoro # G9433821
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Overall Length | 6 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Helix Angle | Variable |
Cutting Direction | Right Hand |
Grade | C2 Micro Grain |
Item | Square End Mill |
Single End/Double End | Single End |
List Number | CEM58FXL4 |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Length of Cut 2 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure (P2212XN)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- KO-KEN Socket 13mm Double Square 27mm 3/8 Sq. Drive (3415M-13)
- HHIP 2-3/4 X 2-1/2 X 1-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0968)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 6in, GM14FSL4 (GM14FSL4)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- Zoro Select End Mills