Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 6in, CEM38FSL4
Mfr # CEM38FSL4
Zoro # G9431502
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM38FSL4
- Zoro # G9431502
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 6 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Slim Hammer Tacker – Black (HT55BL)
- KNIPEX 5 5/16 in Long Nose Plier Multi-Component Grip Handle (32 11 135)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" (14571)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- ZORO SELECT Carbide End Mill, 4in, GM34FS4 (GM34FS4)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330B)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001107)
- ZORO SELECT Carbide End Mill, 6in, CEM34FXXL4TIALN (CEM34FXXL4TIALN)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- Zoro Select High Performance Carbide End Mills