Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 6in, CEM34FXXL4TIALN
Mfr # CEM34FXXL4TIALN
Zoro # G9429971
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM34FXXL4TIALN
- Zoro # G9429971
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- MARSON Mandrel, 6-32, Steel (39254)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- ZORO SELECT Carbide End Mill, 3in, GM12F4 (GM12F4)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- ZORO SELECT Carbide End Mill, 6in, CEM38FSL4 (CEM38FSL4)
- ZORO SELECT Carbide End Mill, 4in, GM34FS4 (GM34FS4)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- Zoro Select High Performance Carbide End Mills