Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm
Mfr # 206-001360B
Zoro # G7846115
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 206-001360B
- Zoro # G7846115
- UPC # 888226124881
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 19.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 63.00 mm |
Neck Dia. | 0 in |
Milling Dia. | 6.00 mm |
Neck Length | 0 in |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 19.00 mm, Overall Length 63.00 mm, Shank Dia. 6.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Wrench Set SAE, Metric 26 Pieces 14 mm to 32 mm, 7/16 in to 1 1/4 in , Chrome (4PM03)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810300E)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/4"Dia 1-1/2"Loc 4"Oal W/Altin (1030-ALTiN)
- Zoro Select End Mills